

€6.08/ pieceexcl. VAT
€7.36incl. VAT
174 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Norm | EN 1514-2 |
Flange standard | EN 1092-1 RF |
Nominal diameter | DN20 |
Flange pressure stage | PN63/160 |
Outer diameter outer ring | 72 mm |
Outer diameter of spiral | 46 mm |
Inside diameter of spiral | 34 mm |
Inside diameter of inside ring | 28 mm |
Max. operating pressure | 160 bar |
Type | Spiral with inside and outside ring |
Inside ring material | Stainless steel 316L |
Spiral material | Stainless steel 316L |
Material filler | Graphite 98% |
Centring ring material | Carbon steel |
Inside ring thickness | 3 mm |
Spiral ring thickness | 4.5 mm |
Thickness, centering ring | 3 mm |
Temperature range | from -60 to 450 °C |