LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/CS CL900 24" 838.2x679.5x628.7x590.6 ASME B16.20

  • ERIKS:11070850
Image 1
Image 2
Image 1
Image 2
Save to list

€166.25/ pieceexcl. VAT

€201.16incl. VAT

6 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
24"
Flange pressure stage
900lbs
Outer diameter outer ring
838.2 mm
Outer diameter of spiral
679.5 mm
Inside diameter of spiral
628.7 mm
Inside diameter of inside ring
590.6 mm
Max. operating pressure
155.1 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C