LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/316L CL300 14" 485.9x406.4x371.6x349.3 ASME B16.20

  • ERIKS:11400275
Image 1
Image 2
Image 1
Image 2
Save to list

€93.08/ pieceexcl. VAT

€112.63incl. VAT

5 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
14"
Flange pressure stage
300lbs
Outer diameter outer ring
485.9 mm
Outer diameter of spiral
406.4 mm
Inside diameter of spiral
371.6 mm
Inside diameter of inside ring
349.3 mm
Max. operating pressure
51.7 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C