LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/316L CL1500 20" 755.7x571.5x514.4x476.3 ASME B16.20

  • ERIKS:11454917
Image 1
Image 2
Image 1
Image 2
Save to list

€236.30/ pieceexcl. VAT

€285.92incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
20"
Flange pressure stage
1500lbs
Outer diameter outer ring
755.7 mm
Outer diameter of spiral
571.5 mm
Inside diameter of spiral
514.4 mm
Inside diameter of inside ring
476.3 mm
Max. operating pressure
258.6 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C