LEADER

LEADER Spiral-wound gasket SRI 316L/316L/C/316L CL150 24" 717.6x685.8x628.7x603.3 ASME B16.20

  • ERIKS:11400260
Image 1
Image 2
Image 1
Image 2
Save to list

€203.58/ pieceexcl. VAT

€246.33incl. VAT

150 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
24"
Flange pressure stage
150lbs
Outer diameter outer ring
717.6 mm
Outer diameter of spiral
685.8 mm
Inside diameter of spiral
628.7 mm
Inside diameter of inside ring
603.3 mm
Max. operating pressure
20 bar
Type
Spiral with inside and outside ring
Inside ring material
Stainless steel 316L
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Inside ring thickness
3 mm
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C