LEADER

LEADER Spiral-wound gasket SR 316L/C/CS CL300 18" 596.9x527.1x474.7 ASME B16.20

  • ERIKS:11387478
Image 1
Save to list

€61.67/ pieceexcl. VAT

€74.62incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
18"
Flange pressure stage
300lbs
Outer diameter outer ring
596.9 mm
Outer diameter of spiral
527.1 mm
Inside diameter of spiral
474.7 mm
Max. operating pressure
51.7 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Carbon steel
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -60 to 450 °C
Alternatives

€77.00/ pieceexcl. VAT

€93.17incl. VAT

237 In stock - Estimated delivery date 13/11/2026