LEADER

LEADER Spiral-wound gasket SR 316L/C/316L CL600 16" 565.2x463.6x412.8 ASME B16.20

  • ERIKS:13124249
Image 1
Save to list
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Norm
ASME B16.20
Flange standard
ASME B16.5 RF
Nominal diameter
16"
Flange pressure stage
600lbs
Outer diameter outer ring
565.2 mm
Outer diameter of spiral
463.6 mm
Inside diameter of spiral
412.8 mm
Max. operating pressure
103.4 bar
Type
Spiral with outside ring
Spiral material
Stainless steel 316L
Material filler
Graphite 98%
Centring ring material
Stainless steel 316L
Spiral ring thickness
4.5 mm
Thickness, centering ring
3 mm
Temperature range
from -200 to 450 °C