

€67.43/ pieceexcl. VAT
€81.59incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | RX |
Ring number | RX90 |
Approval according to | API 6A (ISO 10423) |
Inner Diameter | 134.95 mm |
Height | 44.45 mm |
Width | 19.84 mm |
Outer Diameter | 174.63 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |