

€215.23/ pieceexcl. VAT
€260.43incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R60 |
Nominal diameter (ASME) | 12 in |
Height | 39.7 mm |
Outer Diameter | 438.15 mm |
Pitch circle | 406.4 mm |
Width | 31.75 mm |
Inner Diameter | 374.65 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |