

€39.67/ pieceexcl. VAT
€48.00incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R52 |
Nominal diameter (ASME) | 10 in |
Pitch circle | 304.8 mm |
Outer Diameter | 312.75 mm |
Width | 7.95 mm |
Height | 14.3 mm |
Inner Diameter | 296.85 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |