

€220.99/ pieceexcl. VAT
€267.40incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R58 |
Nominal diameter (ASME) | 12 in |
Outer Diameter | 403.23 mm |
Height | 28.6 mm |
Width | 22.23 mm |
Inner Diameter | 358.77 mm |
Pitch circle | 381 mm |
Material | F5 |
Hardness | 130 HB |
Norm | ASME B16.20 |
Temperature range | from -25 to 550 °C |