

€77.69/ pieceexcl. VAT
€94.00incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R49 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 8 in |
Nominal diameter (API) | 9 in |
Outer Diameter | 281.01 mm |
Width | 11.13 mm |
Height | 17.5 mm |
Inner Diameter | 258.75 mm |
Pitch circle | 269.88 mm |
Material | F5 |
Hardness | 130 HB |
Norm | ASME B16.20 |
Temperature range | from -25 to 550 °C |