

€33.23/ pieceexcl. VAT
€40.21incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R31 |
Approval according to | API 6A (ISO 10423) |
Nominal diameter (ASME) | 3 in |
Nominal diameter (API) | 3.1/8 in |
Pitch circle | 123.83 mm |
Width | 11.13 mm |
Height | 17.5 mm |
Inner Diameter | 112.7 mm |
Outer Diameter | 134.96 mm |
Material | F5 |
Hardness | 130 HB |
Norm | ASME B16.20 |
Temperature range | from -25 to 550 °C |