

€161.67/ pieceexcl. VAT
€195.62incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R61 |
Nominal diameter (ASME) | 14 in |
Inner Diameter | 407.97 mm |
Height | 17.5 mm |
Width | 11.13 mm |
Outer Diameter | 430.23 mm |
Pitch circle | 419.1 mm |
Material | 321 |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -200 to 550 °C |