LEADER

LEADER Ring Joint OV 321 R45 ASME B16.20 API 6A

  • ERIKS:12760126
Image 1
Save to list

€37.79/ pieceexcl. VAT

€45.73incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R45
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
6 in
Nominal diameter (API)
7.1/16 in
Inner Diameter
200.02 mm
Outer Diameter
222.28 mm
Pitch circle
211.15 mm
Width
11.13 mm
Height
17.5 mm
Material
321
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -200 to 550 °C