LEADER

LEADER Ring Joint OV 321 R20 ASME B16.20 API 6A

  • ERIKS:11232836
Image 1
Save to list

€23.92/ pieceexcl. VAT

€28.94incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R20
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
1.1/2 in
Height
14.3 mm
Outer Diameter
76.23 mm
Width
7.95 mm
Inner Diameter
60.33 mm
Pitch circle
68.28 mm
Material
321
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -200 to 550 °C