

€1,151.27/ pieceexcl. VAT
€1,393.04incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R79 |
Nominal diameter (ASME) | 24 in |
Width | 34.94 mm |
Outer Diameter | 727.09 mm |
Height | 44.5 mm |
Pitch circle | 692.15 mm |
Inner Diameter | 657.21 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |