

€160.29/ pieceexcl. VAT
€193.95incl. VAT
Estimated delivery date - 08/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R64 |
Nominal diameter (ASME) | 16 in |
Inner Diameter | 446.08 mm |
Width | 7.95 mm |
Outer Diameter | 461.98 mm |
Pitch circle | 454.03 mm |
Height | 14.3 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |