LEADER

LEADER Ring Joint OV 316L R54 ASME B16.20 API 6A

  • ERIKS:11386459
Image 1
Save to list

€112.46/ pieceexcl. VAT

€136.08incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R54
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
10 in
Nominal diameter (API)
11 in
Width
15.88 mm
Pitch circle
323.85 mm
Outer Diameter
339.73 mm
Height
22.4 mm
Inner Diameter
307.97 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C