

€143.06/ pieceexcl. VAT
€173.10incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R51 |
Nominal diameter (ASME) | 8 in |
Width | 22.23 mm |
Outer Diameter | 301.63 mm |
Pitch circle | 279.4 mm |
Height | 28.6 mm |
Inner Diameter | 257.17 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |