LEADER

LEADER Ring Joint OV 316L R49 ASME B16.20 API 6A

  • ERIKS:11060470
Image 1
Save to list

€61.40/ pieceexcl. VAT

€74.29incl. VAT

32 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R49
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
8 in
Nominal diameter (API)
9 in
Width
11.13 mm
Pitch circle
269.88 mm
Outer Diameter
281.01 mm
Height
17.5 mm
Inner Diameter
258.75 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C