LEADER

LEADER Ring Joint OV 316L R46 ASME B16.20 API 6A

  • ERIKS:11386458
Image 1
Save to list

€50.34/ pieceexcl. VAT

€60.91incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R46
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
6 in
Nominal diameter (API)
7.1/16 in
Outer Diameter
223.85 mm
Height
19.1 mm
Pitch circle
211.15 mm
Width
12.7 mm
Inner Diameter
198.45 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C