LEADER

LEADER Ring Joint OV 316L R24 ASME B16.20 API 6A

  • ERIKS:11060467
Image 1
Save to list

€43.45/ pieceexcl. VAT

€52.57incl. VAT

99 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R24
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
2 in
Nominal diameter (API)
2 in
Width
11.13 mm
Height
17.5 mm
Outer Diameter
106.38 mm
Pitch circle
95.25 mm
Inner Diameter
84.12 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C