

€22.34/ pieceexcl. VAT
€27.03incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Oval |
Ring number | R21 |
Nominal diameter (ASME) | 1.1/4 in |
Inner Diameter | 61.11 mm |
Width | 11.13 mm |
Pitch circle | 72.24 mm |
Outer Diameter | 83.37 mm |
Height | 17.5 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |