LEADER

LEADER Ring Joint OV 304L R31 ASME B16.20 API 6A

  • ERIKS:13415205
Image 1
Save to list

€23.37/ pieceexcl. VAT

€28.28incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Oval
Ring number
R31
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
3 in
Nominal diameter (API)
3.1/8 in
Width
11.13 mm
Pitch circle
123.83 mm
Height
17.5 mm
Outer Diameter
134.96 mm
Inner Diameter
112.7 mm
Material
304L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -200 to 550 °C