

€25.25/ pieceexcl. VAT
€30.55incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R87 |
Approval according to | API 6A (ISO 10423) |
Pitch circle | 100.03 mm |
Inner Diameter | 84.15 mm |
Width | 15.88 mm |
Height | 20.6 mm |
Outer Diameter | 115.91 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |