

€175.90/ pieceexcl. VAT
€212.84incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R70 |
Nominal diameter (ASME) | 18 in |
Nominal diameter (API) | 18 in |
Height | 23.9 mm |
Pitch circle | 533.4 mm |
Outer Diameter | 552.45 mm |
Width | 19.05 mm |
Inner Diameter | 514.35 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |