

€92.17/ pieceexcl. VAT
€111.53incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R51 |
Nominal diameter (ASME) | 8 in |
Pitch circle | 279.4 mm |
Height | 27 mm |
Outer Diameter | 301.63 mm |
Width | 22.23 mm |
Inner Diameter | 257.17 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |