

€7.30/ pieceexcl. VAT
€8.83incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R22 |
Nominal diameter (ASME) | 2 in |
Height | 12.7 mm |
Outer Diameter | 90.5 mm |
Inner Diameter | 74.6 mm |
Width | 7.95 mm |
Pitch circle | 82.55 mm |
Material | Soft iron |
Hardness | 90 HB |
Norm | ASME B16.20 |
Temperature range | from -40 to 500 °C |