LEADER

LEADER Ring Joint OC 316L R87 ASME B16.20 API 6A

  • ERIKS:15049984
Image 1
Save to list

€55.59/ pieceexcl. VAT

€67.26incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R87
Approval according to
API 6A (ISO 10423)
Width
15.88 mm
Height
20.6 mm
Inner Diameter
84.15 mm
Pitch circle
100.03 mm
Outer Diameter
115.91 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C