LEADER

LEADER Ring Joint OC 316L R85 ASME B16.20 API 6A

  • ERIKS:15049982
Image 1
Save to list

€33.41/ pieceexcl. VAT

€40.43incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R85
Approval according to
API 6A (ISO 10423)
Width
12.7 mm
Outer Diameter
92.08 mm
Inner Diameter
66.68 mm
Pitch circle
79.38 mm
Height
17.5 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C