LEADER

LEADER Ring Joint OC 316L R84 ASME B16.20 API 6A

  • ERIKS:15049981
Image 1
Save to list

€24.28/ pieceexcl. VAT

€29.38incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R84
Approval according to
API 6A (ISO 10423)
Outer Diameter
74.63 mm
Width
11.13 mm
Pitch circle
63.5 mm
Height
15.9 mm
Inner Diameter
52.37 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C