

€757.25/ pieceexcl. VAT
€916.27incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R78 |
Nominal diameter (ASME) | 24 in |
Height | 31.8 mm |
Pitch circle | 692.15 mm |
Outer Diameter | 717.55 mm |
Width | 25.4 mm |
Inner Diameter | 666.75 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |