

€420.09/ pieceexcl. VAT
€508.31incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R77 |
Nominal diameter (ASME) | 24 in |
Pitch circle | 692.15 mm |
Width | 15.88 mm |
Outer Diameter | 708.03 mm |
Height | 20.6 mm |
Inner Diameter | 676.27 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |