

€129.90/ pieceexcl. VAT
€157.18incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R59 |
Nominal diameter (ASME) | 14 in |
Inner Diameter | 388.93 mm |
Width | 7.95 mm |
Outer Diameter | 404.83 mm |
Height | 12.7 mm |
Pitch circle | 396.88 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |