

€27.85/ pieceexcl. VAT
€33.70incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | R Octagonal |
Ring number | R32 |
Nominal diameter (ASME) | 3 in |
Pitch circle | 127 mm |
Width | 12.7 mm |
Outer Diameter | 139.7 mm |
Inner Diameter | 114.3 mm |
Height | 17.5 mm |
Material | 316L |
Hardness | 160 HB |
Norm | ASME B16.20 |
Temperature range | from -100 to 550 °C |