LEADER

LEADER Ring Joint OC 316L R20 ASME B16.20 API 6A

  • ERIKS:11414811
Image 1
Save to list

€16.37/ pieceexcl. VAT

€19.81incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
R Octagonal
Ring number
R20
Approval according to
API 6A (ISO 10423)
Nominal diameter (ASME)
1.1/2 in
Height
12.7 mm
Outer Diameter
76.23 mm
Width
7.95 mm
Pitch circle
68.28 mm
Inner Diameter
60.33 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C