LEADER

LEADER Ring Joint 316L RX90 ASME B16.20 API 6A

  • ERIKS:15049958
Image 1
Save to list

€168.30/ pieceexcl. VAT

€203.64incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX90
Approval according to
API 6A (ISO 10423)
Outer Diameter
174.63 mm
Inner Diameter
134.95 mm
Height
44.45 mm
Width
19.84 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C