LEADER

LEADER Ring Joint 316L RX74 ASME B16.20 API 6A

  • ERIKS:11060984
Image 1
Save to list

€684.78/ pieceexcl. VAT

€828.58incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX74
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
20.3/4 in
Outer Diameter
600.86 mm
Width
19.84 mm
Height
41.28 mm
Inner Diameter
561.18 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C