LEADER

LEADER Ring Joint 316L RX69 ASME B16.20 API 6A

  • ERIKS:15049949
Image 1
Save to list

€319.36/ pieceexcl. VAT

€386.43incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX69
Approval according to
API 6A (ISO 10423)
Outer Diameter
544.12 mm
Height
25.4 mm
Inner Diameter
520.3 mm
Width
11.91 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C