LEADER

LEADER Ring Joint 316L RX65 ASME B16.20 API 6A

  • ERIKS:15049947
Image 1
Save to list

€273.72/ pieceexcl. VAT

€331.20incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX65
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
16.3/4 in
Inner Diameter
456.8 mm
Width
11.91 mm
Outer Diameter
480.62 mm
Height
25.4 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C