LEADER

LEADER Ring Joint 316L RX63 ASME B16.20 API 6A

  • ERIKS:15049946
Image 1
Save to list

€619.65/ pieceexcl. VAT

€749.78incl. VAT

Estimated delivery date - 04/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX63
Approval according to
API 6A (ISO 10423)
Inner Diameter
387.73 mm
Height
50.8 mm
Width
27 mm
Outer Diameter
441.73 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C