LEADER

LEADER Ring Joint 316L RX54 ASME B16.20 API 6A

  • ERIKS:10001723
Image 1
Save to list

€201.14/ pieceexcl. VAT

€243.38incl. VAT

Estimated delivery date - 08/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX54
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
11 in
Outer Diameter
337.34 mm
Width
16.66 mm
Height
31.75 mm
Inner Diameter
304.02 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C