LEADER

LEADER Ring Joint 316L RX205 ASME B16.20 API 6A

  • ERIKS:15049932
Image 1
Save to list

€13.36/ pieceexcl. VAT

€16.17incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
RX
Ring number
RX205
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
1.13/16 in
Outer Diameter
62.31 mm
Height
11.1 mm
Inner Diameter
51.19 mm
Width
5.56 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C