LEADER

LEADER Ring Joint 316L BX161 ASME B16.20 API 6A

  • ERIKS:12643126
Image 1
Save to list

€336.29/ pieceexcl. VAT

€406.91incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX161
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
16.3/4 in
Outer Diameter
491.41 mm
Height
28.07 mm
Width
16.21 mm
Inner Diameter
458.99 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C