LEADER

LEADER Ring Joint 316L BX158 ASME B16.20 API 6A

  • ERIKS:10001731
Image 1
Save to list

€258.72/ pieceexcl. VAT

€313.05incl. VAT

Estimated delivery date - 09/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX158
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
11 in
Outer Diameter
352.04 mm
Width
23.14 mm
Height
23.14 mm
Inner Diameter
305.76 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C