LEADER

LEADER Ring Joint 316L BX151 ASME B16.20 API 6A

  • ERIKS:11386477
Image 1
Save to list

€14.74/ pieceexcl. VAT

€17.84incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
BX
Ring number
BX151
Approval according to
API 6A (ISO 10423)
Nominal diameter (API)
1.13/16 in
Height
9.63 mm
Outer Diameter
76.4 mm
Width
9.63 mm
Inner Diameter
57.14 mm
Material
316L
Hardness
160 HB
Norm
ASME B16.20
Temperature range
from -100 to 550 °C