LEADER

LEADER PTFE sealing sheet CLIPPERLON 2130 1500x1500x2

  • ERIKS:13362540
Image 1
Clipperlon 2130 is made from 100% pure multidirectional expanded PTFE. The high-quality PTFE resins, used for Clipperlon 2130, provide an almost unlimited chemical resistance and make Clipperlon 2130 the ideal choice for gaskets in harsh chemical applications.

It is highly compressible and adapts perfectly to rough, uneven or irregular flange surfaces. The multidirectional expansion of Clipperlon 2130 grants lowest cold flow and highest creep resistance, even at elevated temperatures.
Save to list

€1,747.60/ pieceexcl. VAT

€2,114.60incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
CLIPPERLON
Type
2130
Thickness
2 mm
Length
1500 mm
Width
1500 mm
Number of inserts
0
Material structure
Multidirectional expanded PTFE
Colour
White
Max. temperature
230 °C
Minimum temperature
-240 °C
Max. pressure
40 bar
Marking
Printed
Density
0.9 g/cm³