




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEADER |
Series | KV9S |
Norm | EN 1514-6 |
Overall thickness | 5 mm |
Cam thickness | 4 mm |
Sealing layer thickness | 0.5 mm |
Thickness, centering ring | 1.5 mm |
Nominal diameter | DN50 |
Flange pressure stage | PN63 |
Outer diameter outer ring | 113 mm |
Outside diameter of cam | 81 mm |
Inside diameter of cam | 65 mm |
Max. pressure | 63 bar |
Type centering ring | Integral |
Cam material | Stainless steel 316L |
Sealing layer material | Graphite 98% |
Cam shape | Flat |
Temperature range | from -250 to 450 °C |
Centring ring material | Stainless steel 316L |
Graphite density | 1 g/cm³ |