LEADER

LEADER Kammprofile gasket KV9L 316L/C 150lbs 12" 409.7x377.7x339.6x4/5 ASME B16.20

  • ERIKS:11034788
Image 1
Save to list

101,50 €/ pieceexcl. VAT

122,82 €incl. VAT

5 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEADER
Series
KV9L
Norm
ASME B16.20
Overall thickness
5 mm
Cam thickness
4 mm
Sealing layer thickness
0.5 mm
Thickness, centering ring
1.5 mm
Nominal diameter
12"
Flange pressure stage
150lbs
Outer diameter outer ring
409.7 mm
Outside diameter of cam
377.7 mm
Inside diameter of cam
339.6 mm
Max. pressure
20 bar
Type centering ring
Loose
Cam material
Stainless steel 316L
Sealing layer material
Graphite 98%
Cam shape
Flat
Temperature range
from -250 to 450 °C
Centring ring material
Stainless steel 316L
Graphite density
1 g/cm³